30 lb Intermediate Cable Tie

Item #: 0873087

Cat #: CT6BK30-M

UPC: 051128592854

$ 0.11 EA
Company wide:
0 in stock
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 1000

Overview

Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 1000

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. 

The 3M™ Cable Tie CT6BK40-M is 5.8" in length. UV Weather Resistant Black. 40 lb tensile strength. 1000 pcs/bag.

Also known as: 051128592854, CT6BK30-M, MMMCT6BK30M

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Width: 0.140 in
Weight Capacity: 30 lbs
Length: 5.800 in
Color: Black
Material: Nylon