6" Natural 18 Lb Cable Tie

Item #: 0873086

Cat #: CT6NT18-M

UPC: 051128592793

$ 0.11 EA
Company wide:
0 in stock
Documents & Guides
6" Natural 18 Lb Cable Tie - 1000 Pcs/Bag

Overview

6" Natural 18 Lb Cable Tie - 1000 Pcs/Bag

For applications where low current control voltage is used to switch higher current or voltage loads

Also known as: 051128592793, CT6NT18-M, MMMCT6NT18M

Specifications

Color: Natural
Material: Nylon
Length: 6.100 in
Color: Natural
Length: 6.100 in
Material: Nylon