48" Natural 175 Lb Cable Tie - 50 Pcs/bag (53186)

Item #: 0873084

Cat #: CT48NT175-L

UPC: 638060290453

$ 3.44 EA
Company wide:
0 in stock
Documents & Guides
48" Natural 175 Lb Cable Tie - 50 Pcs/bag (53186)

Overview

48" Natural 175 Lb Cable Tie - 50 Pcs/bag (53186)

3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.

Also known as: 638060290453, CT48NT175-L, MMMCT48NT175L

Specifications

Color: Natural
Length: 48 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 48 in