175 lb Extra Heavy Duty Cable Tie, 48" Long, 50/PK

Item #: 0873083

Cat #: CT48BK175-L

UPC: 638060290361

$ 3.44 EA
Company wide:
0 in stock
Documents & Guides
Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 48" (1217 mm). Width: 0.36" (9.1 mm). Color: Black. Package Quantity: 50

Overview

Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 48" (1217 mm). Width: 0.36" (9.1 mm). Color: Black. Package Quantity: 50

3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.

Also known as: 638060290361, CT48BK175-L, MMMCT48BK175L

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 48 in
Material: Nylon
Width: 0.360 in
Weight Capacity: 175 lbs
Length: 48 in
Width: 0.360 in
Color: Black
Material: Nylon