Cable Tie, Heavy Duty, 24" Long, UV Nylon, Black, 50/Pack

Item #: 0873079

Cat #: CT24BK175-L

UPC: 051128593189

$ 1.64 EA
Company wide:
2,200 in stock
Documents & Guides
Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 24" (610 mm). Width: 0.34" (8.6 mm). Color: Black. Package Quantity: 50 **3M has discontinued this product**

Overview

Extra Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 24" (610 mm). Width: 0.34" (8.6 mm). Color: Black. Package Quantity: 50 **3M has discontinued this product**

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT24BK175-L is 24.0" in length. UV Weather Resistant Black. 175 lb tensile strength. 50 pcs/bag.

Also known as: 051128593189, CT24BK175-L, MMMCT24BK175L, Solar Tie

Specifications

Width: 0.340 in
Weight Capacity: 175 lbs
Color: Black
Length: 24 in
Material: Nylon
Width: 0.340 in
Color: Black
Material: Nylon
Weight Capacity: 175 lbs
Length: 24 in