This product has been discontinued.

120 lb Screw Mount Cable Tie, 15.7" Long, 50/PK
Item #: 0873077
Cat #: CT15NT120S-L
UPC: 051128593141
$ 0.83 EA
Clearance
Price good while supplies last
Company wide:
650
in stock
Discontinued
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15.7" (399 mm). Width: 0.30" (7.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 50. ******This item has been discontinued by 3M and there is no substitution available from 3M at this time. ******
Overview
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15.7" (399 mm). Width: 0.30" (7.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 50. ******This item has been discontinued by 3M and there is no substitution available from 3M at this time. ******
3M™ Screw Mount Cable Ties allow controlled positioning of standard and heavy duty cable up to 120 lb. The easy-to-use ties are made with high quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security. The 3M™ Screw Mount Cable Tie CT15NT120S-L is 15.1" in length. Natural. 120 lb tensile strength. 50 pcs/bag.
Also known as: 051128593141, CT15NT120S-L, MMMCT15NT120SL
Specifications
| Color: | Natural |
| Weight Capacity: | 120 lbs |
| Length: | 15.700 in |
| Color: | Natural |
| Length: | 15.700 in |
| Weight Capacity: | 120 lbs |