120 lb Heavy Duty Cable Tie

Item #: 0873075

Cat #: CT8NT120-L

UPC: 051128593110

$ 0.57 EA
Company wide:
200 in stock
Documents & Guides
Heavy Duty Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 9" (229 mm). Width: 0.30" (7.6 mm). Color: White. Package Quantity: 50

Overview

Heavy Duty Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 9" (229 mm). Width: 0.30" (7.6 mm). Color: White. Package Quantity: 50

For applications where low current control voltage is used to switch higher current or voltage loads

Also known as: 051128593110, CT8NT120-L, MMMCT8NT120L

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 9 in
Color: Natural
Weight Capacity: 120 lbs
Length: 9 in
Width: 0.300 in
Material: Nylon