120 lb Standard Cable Tie

Item #: 0873074

Cat #: CT8BK120-L

UPC: 051128593103

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 7.6" (193 mm). Width: 0.18" (4. mm). Color: Black. Package Quantity: 50

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 7.6" (193 mm). Width: 0.18" (4. mm). Color: Black. Package Quantity: 50

For applications where low current control voltage is used to switch higher current or voltage loads

Also known as: 051128593103, CT8BK120-L, MMMCT8BK120L

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 7.560 in
Width: 0.180 in
Weight Capacity: 120 lbs
Length: 7.560 in
Color: Black
Material: Nylon