This product has been discontinued.

Screw Mount Cable Tie, 8.6"Long, Nylon, White, 50 lb Rating, 100PK
Item #: 0873067
Cat #: CT8NT50S-C
UPC: 051128592960
Company wide:
0
in stock
Discontinued
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 100. ******This item has been discontinued by 3M and there is no substitution available from 3M at this time. ******
Overview
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 100. ******This item has been discontinued by 3M and there is no substitution available from 3M at this time. ******
3M™ Screw Mount Cable Ties allow controlled positioning of standard and heavy duty cable up to 120 lb. The easy-to-use ties are made with high quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security. The 3M™ Screw Mount Cable Tie CT8NT50S-C is 8.6" in length. Natural. 50 lb tensile strength. 100 pcs/bag.
Also known as: 051128592960, CT8NT50S-C, MMMCT8NT50SC, sunday tie
Specifications
| Color: | Natural |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 8.600 in |
| Color: | Natural |
| Material: | Nylon |
| Weight Capacity: | 50 lbs |
| Length: | 8.600 in |