Cable Tie, Miniature, 6.1" Long, Nylon, Natural Color, 100/Pack

Item #: 0873058

Cat #: CT6NT18-C

UPC: 051128592786

$ 0.30 EA
Company wide:
999 in stock
Documents & Guides
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 6.1" (147"). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 6.1" (147"). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT6NT18-C is 6.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag.

Also known as: 051128592786, CT6NT18-C, MMMCT6NT18C

Specifications

Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 6.100 in
Color: Natural
Material: Nylon
Weight Capacity: 18 lbs
Length: 6.100 in