Cable Tie, Miniature, .1" Wide, 6.1" Long, UV Nylon, Black, 100/PK

Item #: 0873057

Cat #: CT6BK18-C

UPC: 051128592779

$ 0.39 EA
Company wide:
1,000 in stock
Documents & Guides
Miniature Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 6.1", Width: 0.10", Color: Black, 100/PK

Overview

Miniature Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 6.1", Width: 0.10", Color: Black, 100/PK

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT6BK18-C is 6.1" in length. UV Weather Resistant Black. 18 lb in tensile strength. 100 pcs/bag.

Also known as: 051128592779, CT6BK18-C, MMMCT6BK18C, Solar Tie

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 8.100 in
Color: Black
Material: Nylon
Weight Capacity: 18 lbs
Length: 8.100 in