Cable Tie, Miniature, Plenum, 4.1" Long, Nylon, White, 50 lb Rating, 1000/PK

Item #: 0873056

Cat #: CT4NT18-M

UPC: 051128592762

$ 0.08 EA
Company wide:
16,000 in stock
Documents & Guides
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 4.1" (104 mm). Width: 0.1" (3 mm). Color: White. Package Quantity: 1000

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 4.1" (104 mm). Width: 0.1" (3 mm). Color: White. Package Quantity: 1000

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT4NT18-M is 4.1" in length. Natural. 18 lb tensile strength. 1000 pcs/bag.

Also known as: 051128592762, CT4NT18-M, MMMCT4NT18M

Specifications

Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.100 in
Color: Natural
Material: Nylon
Weight Capacity: 18 lbs
Length: 4.100 in