18 lb Miniature Cable Tie, 100/PK

Item #: 0873055

Cat #: CT4NT18-C

UPC: 051128592755

$ 0.10 EA
Company wide:
2,700 in stock
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 4.1" (104 mm). Width: 0.1" (3 mm). Color: White. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 4.1" (104 mm). Width: 0.1" (3 mm). Color: White. Package Quantity: 100

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT4NT18-C is 4.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag.

Also known as: 051128592755, CT4NT18-C, MMMCT4NT18C

Specifications

Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.100 in
Color: Natural
Material: Nylon
Weight Capacity: 18 lbs
Length: 4.100 in