Cable Tie, Miniature, .1" Wide, 4.1" Long, UV Nylon, Black, 1000/Pack

Item #: 0873054

Cat #: CT4BK18-M

UPC: 051128592748

$ 0.07 EA
Company wide:
12,000 in stock
Documents & Guides
Miniature Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 4.1" (104 mm). Width: 0.1" (3 mm). Color: Black. Package Quantity: 1000

Overview

Miniature Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 4.1" (104 mm). Width: 0.1" (3 mm). Color: Black. Package Quantity: 1000

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT4BK18-M is 4.1" in length. UV Weather Resistant Black. 18 lb tensile strength. 1000 pcs/bag.

Also known as: 051128592748, CT4BK18-M, MMMCT4BK18M, Solar Tie

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.100 in
Color: Black
Material: Nylon
Weight Capacity: 18 lbs
Length: 4.100 in