MED FL SKT T8 T12 Shunted

Item #: 0873051

Cat #: 80-1255

UPC: 045923812552

Call for price
Company wide:
0 in stock
Documents & Guides
Medium Profile Fluorescent Lampholder; T8 And T12; Shunted for Instant Start Ballast Applications; Slide-On Mounting; 660W; 600V

Overview

Medium Profile Fluorescent Lampholder; T8 And T12; Shunted for Instant Start Ballast Applications; Slide-On Mounting; 660W; 600V
Also known as: 045923812552, 80-1255, SAT801255

Specifications

Wattage: 660
Volts AC: 600
Light Technology: Fluorescent
Dimmable: No
Wattage: 660
Light Technology: Fluorescent
Volts AC: 600
Dimmable: No