Single-Phase Voltage Leak Detector Monitor

Item #: 0872979
Cat #: 50R-100-2
UPC: 07945899069
$ 225.36 EA
Company wide:
0 in stock
Documents & Guides
Low Voltage, Single-Phase Voltage Leak Detector Monitor, 95 to 120VAC

Overview

Low Voltage, Single-Phase Voltage Leak Detector Monitor, 95 to 120VAC
The 50R single-phase voltage monitor has a voltage-sensing circuit which constantly monitors the single-phase power for a low voltage condition. Single-phase motors on fans, compressors, air conditioners, heat pumps, well pumps, sump pumps and small conveyor motors are all applicable to the Model 50R. When a harmful condition is detected, the output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to an acceptable level and a specified amount of time has elapsed (restart delay). The trip delay prevents nuisance tripping due to rapidly fluctuating power line conditions.
Also known as: 07945899069, 50R-100-2, LFU50R1002

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet

Customer Reviews

No reviews for this product
(0)