HMND NMK150KD DIST 3PH 150kVA 480-2

Item #: 0872959

Cat #: NMK150KD

UPC: 803423049416

Company wide:
0 in stock
Documents & Guides
HAMMOND NMK150KD 150KV 480D-

Overview

HAMMOND NMK150KD 150KV 480D-
Also known as: 803423049416, NMK150KD, HMDNMK150KD

Specifications

Phase: 3
Volt Amps: 150kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 150kVA
Secondary Voltage: 120/240 Delta