Crimp Connector, Nylon Insulated

Item #: 0872944

Cat #: S-11-A

UPC: 051128589977

$ 0.63 EA
Company wide:
0 in stock
Documents & Guides
Insulated Crimp Connector, Type: Closed End, Nylon Insulated, 22 - 16 AWG, 600 Volt, Package of 100 Each.

Overview

Insulated Crimp Connector, Type: Closed End, Nylon Insulated, 22 - 16 AWG, 600 Volt, Package of 100 Each.

3M™ Scotchlok™ Color-Coded Closed-End Connector is an electrical crimp sleeve connector with a copper insert that allows for fast splicing of copper conductors. The vinyl-insulated connector is 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).

Also known as: 051128589977, S-11-A, MMMS11A

Specifications

Volts AC: 600
Material: Nylon
Allowable Gauge Range: 22 - 16
Volts AC: 600
Allowable Gauge Range: 22 - 16
Material: Nylon