Push Button, Cap Only, Green, Push/Pull, 22.5mm, Illuminated

Item #: 0872922

Cat #: 800MR-N159G

UPC: 662073280156

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Cap Only, Green, Push/Pull, 22.5 mm, Illuminated, Round

Overview

Push Button, Cap Only, Green, Push/Pull, 22.5 mm, Illuminated, Round
Also known as: 662073280156, 800MR-N159G, ALB800MRN159G

Specifications

Type: Push/Pull, Color Cap
Color: Green
Size: 22.5 mm
Mounting: Screw On
Standards: Build America Buy America Compliant
Type: Push/Pull, Color Cap
Size: 22.5 mm
Standards: Build America Buy America Compliant
Color: Green
Mounting: Screw On