Lug Cover Low T6 3 Poles Tmax

Item #: 0872827

Cat #: KT6LTC-3

UPC: 015644140388

$ 113.86 EA
Company wide:
0 in stock
Documents & Guides
ABB Low Profile 2 Piece Terminal Cover For 3 Pole T6 Fixed Breakers

Overview

ABB Low Profile 2 Piece Terminal Cover For 3 Pole T6 Fixed Breakers
Also known as: 015644140388, KT6LTC-3, ABBKT6LTC3

Specifications

Type: Accessories
Type: Accessories