130V .025A T2-1/2 MINIATURE BAYONET BAS

Item #: 0872788

Cat #: 130MB

UPC: 031293402493

Company wide:
0 in stock
Documents & Guides
Features: 130V .025A T2-1/2 MINIATURE BAYONET BASE

Overview

Features: 130V .025A T2-1/2 MINIATURE BAYONET BASE
Also known as: 031293402493, 130MB, EIK130MB

Specifications

Type: Miniature, Indicator
Volts AC: 130
Color Rendering Index (CRI): 100
ANSI Code: 130MB
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 3.250
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 130
ANSI Code: 130MB
Color Temperature: 2700 (Warm White)
Wattage: 3.250