CANDELA

Item #: 0872728
Cat #: MH175BUMEDPS
UPC:
$ 36.37 EA
Company wide:
0 in stock
Documents & Guides
CANDELAMH175BUMEDPS

Overview

CANDELAMH175BUMEDPS
Also known as: MH175BUMEDPS, CNDMH175BUMEDPS

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 16000
ANSI Code: M57/O
Wattage: 175
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
Color Temperature: 3600 (Neutral White)
Light Technology: HID
Color: Clear
Lumens: 16000
Wattage: 175
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Base: Medium Screw (E26)
ANSI Code: M57/O
Color Rendering Index (CRI): 65
Color Temperature: 3600 (Neutral White)

Customer Reviews

No reviews for this product
(0)