30.5 mm, Control Station, Mushroom, Red, EMERGENCY BOILER SHUT DOWN

Item #: 0872722

Cat #: 10250T5B62-S106

UPC: 786685357492

$ 619.57 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Control Station, Die Cast, 1 Element, Pushbutton, Red, Mushroom Head, Momentary, Surface Mount, EMERGENCY BOILER SHUT-DOWN, 1 Normally Closed, Contact

Overview

30.5 mm, Heavy-Duty, Assembled Control Station, Die Cast, 1 Element, Pushbutton, Red, Mushroom Head, Momentary, Surface Mount, EMERGENCY BOILER SHUT-DOWN, 1 Normally Closed, Contact

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 786685357492, 10250T5B62-S106, CUT10250T5B62S106

Specifications

Mounting: Surface
Type: Control Station, Push Pull
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Control Station, Push Pull