Transformer, Industrial, 250VA, 1PH, 230/460/575 - 95/115

Item #: 0872721

Cat #: AE12-0250

UPC: 047503696897

Company wide:
0 in stock
Documents & Guides
250 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals

Overview

250 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals
Also known as: 047503696897, AE12-0250, ACMAE120250

Features & Benefits

  • Substitute new ICT TB250B011 or TB250B017C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 95/115
Volt Amps: 250
Primary Voltage: 230, 575