Double-Bit Keys, Plastic

Item #: 0872657

Cat #: GKEY3MMDB

UPC: 783510193720

$ 30.80 EA
Company wide:
0 in stock
Double-Bit Keys, Plastic

Overview

Double-Bit Keys, Plastic

AFC EMT steel fittings are built to keep your installs fast, clean, and code-compliant. From setscrew and compression connectors and couplings to raintight options, AFC offers a complete line of steel fittings dedicated to EMT conduit. All are UL listed, meet NEMA FB-1 and Federal Specification requirements, and feature heavy steel construction with zinc plating for long-term performance—indoors, outdoors, and in concrete-tight applications. Installers and contractors get dependable, easy-to-assemble fittings that save time on every run. Purchasing agents get a broad, standardized EMT line from a single source, simplifying material lists, stocking, and submittals.

Also known as: 783510193720, GKEY3MMDB, HOFGKEY3MMDB

Features & Benefits

  • Included two 3-mm double-bit keys

Specifications

Material: Nylon
Finish: Textured
Weight: 0.060 lb
Material: Nylon
Weight: 0.060 lb
Finish: Textured