48 Port ClarityUniversal Rack Mount, Cat 5e

Item #: 0872610

Cat #: PHD5E6U48

UPC: 662875447870

$ 598.36 EA
Company wide:
1 in stock
Documents & Guides
Universal Patch Panel, Category 5e, 48-Port, Termination: 110 Style, Rack Space: 2RMU, Clarity

Overview

Universal Patch Panel, Category 5e, 48-Port, Termination: 110 Style, Rack Space: 2RMU, Clarity

Clarity 5E 48-Port High Density Patch Panel is component compliant to EIA/TIA Category 5e performance requirements. It occupies two rack units and measures 19" x 3.5". Jacks are grouped in six-port modules. Part of the Clarity 5E link and channel solution that provides significant installed performance headroom.

Also known as: 662875447870, PHD5E6U48, ORTPHD5E6U48

Specifications

Mounting: Rack
Size: 2RMU
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Standards: California Proposition 65
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48