Sustainable

220W Module,*** Discontinued ***

Item #: 0872550
Cat #: SW220POLYV2.0
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
220 Watt, Polycrystalline, 600V DC, Sunmodule Series, Silver Aluminum Frame, 48.5 lbs,*No Scheduled Production* *** Discontinued ***

Overview

220 Watt, Polycrystalline, 600V DC, Sunmodule Series, Silver Aluminum Frame, 48.5 lbs,*No Scheduled Production* *** Discontinued ***
Also known as: SW220POLYV2.0, SOWSW220POLYV2.0

Specifications

Wattage: 220
Volts DC: 600
Wattage: 220
Volts DC: 600

Customer Reviews

No reviews for this product
(0)