C-h Dh262nrk Safety Switch

Item #: 0872527

Cat #: DH262NRK

UPC: 786685176963

$ 1341.11 EA
Company wide:
0 in stock
C-H DH262NRK SAFETY SWITCH

Overview

C-H DH262NRK SAFETY SWITCH
Also known as: 786685176963, DH262NRK, CUTDH262NRK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R