80W Induction Wallpack

Item #: 0872511

Cat #: MHT-WP-80E-5K-U

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Induction Wallpack, 80W, Equal to 150W HPS/MH, 5000K, Lumens: 6200, 120-277V, Universal Electronic Ballast, Color: Bronze. Life: 100,000 Hours

Overview

Induction Wallpack, 80W, Equal to 150W HPS/MH, 5000K, Lumens: 6200, 120-277V, Universal Electronic Ballast, Color: Bronze. Life: 100,000 Hours
Also known as: MHT-WP-80E-5K-U, MHTWP80E5KU

Specifications

Wattage: 80
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 80
Volts AC Range: 120 - 277
Color: Bronze