Low Profile Emitter

Item #: 0872510

Cat #: Q60VR3LAF2000

UPC:

Company wide:
0 in stock
Low Profile Emitter, Proximity, Range: 200-2000 mm, NEMA 6, Material: Thermoplastic

Overview

Low Profile Emitter, Proximity, Range: 200-2000 mm, NEMA 6, Material: Thermoplastic
Also known as: Q60VR3LAF2000, BANQ60VR3LAF2000

Specifications

Type: Proximity, Low Profile
Material: Thermoplastic
IP/NEMA Rating: NEMA 6
Type: Proximity, Low Profile
IP/NEMA Rating: NEMA 6
Material: Thermoplastic