200A, 1P, Series 1000, Dual Element Meter

Item #: 0872502

Cat #: 1R277-21

UPC: 078477545171

Company wide:
0 in stock
200 Amp, 1-Phase, 277V AC, 2-Wire, Series 1000, Dual Element Meter, 200:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 277V AC, 2-Wire, Series 1000, Dual Element Meter, 200:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Meter, 277V, 1P2W, Line-to-Neutral, 200:0.1, Outdoor, Gray

Also known as: 078477545171, 1R277-21, LEV1R27721

Specifications

Amps: 200
Volts AC: 277
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 277
Phase: 1