Digital Switch, 8 Button, White

Item #: 0872501

Cat #: LMSW-108-W

UPC: 754182925605

$ 353.92 EA
Company wide:
0 in stock
Digital Wall Switch, 5mA, 24VDC, 8 Button, Color: White

Overview

Digital Wall Switch, 5mA, 24VDC, 8 Button, Color: White

LMSW-100 Series Digital Wall Switches are low voltage devices for energy-saving manual on/ off control of one or more loads from one or more locations. They are part of a Digital Lighting Management (DLM) system and can control any load(s) connected to DLM room controllers.

Also known as: 754182925605, LMSW-108-W, WATLMSW108W

Specifications

Color: White
Mounting: Wall
Color: White
Mounting: Wall