Consolet Cover, 20 x 20 x 9", Stainless Steel
Item #: 0872450
Cat #: C20C20SS
UPC: 783510848606
$ 2613.03 EA
Company wide:
0
in stock
Documents & Guides
Consolet, Surface Mount, Sloped Cover, Size/Dims: 20" x 20" x 9", Stainless Steel
Overview
Consolet, Surface Mount, Sloped Cover, Size/Dims: 20" x 20" x 9", Stainless Steel
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces to achieve maximum flexibility.
Also known as: 783510848606, C20C20SS, HOFC20C20SS
Features & Benefits
- Can be positioned on either of two sides to provide a 30- or 60-degree surface access
- Seams continuously welded and ground smooth
- No holes or knockouts
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Oil-resistant gasket and adhesive
- Continuous hinge
Specifications
| Height: | 20 in |
| Material: | Stainless Steel |
| Width: | 20 in |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Depth: | 13.090 in |
| Height: | 20 in |
| Width: | 20 in |
| Depth: | 13.090 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP65, NEMA 12 |