Stepdown Transformer, 277V to 120V, 300VA

Item #: 0872417

Cat #: H277

UPC: 662400133476

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Magnetic, Step Down, 277 Volt AC to 120 Volt AC, 300 VA

Overview

Lighting Transformer, Magnetic, Step Down, 277 Volt AC to 120 Volt AC, 300 VA
Also known as: 662400133476, H277, HALH277

Specifications

Phase: 1
Volt Amps: 300
Secondary Voltage: 120
Primary Voltage: 277
Phase: 1
Secondary Voltage: 120
Volt Amps: 300
Primary Voltage: 277