
Transformer Lug Kit, 50 -112.5 kVA, 12 x TA-250 Lugs
Item #: 0872369
Cat #: TLK-2
UPC: 783669879025
$ 219.69 EA
Company wide:
0
in stock
Aluminum Transformer Lug Kit, Dual Rated, Includes (12) TA-250, (8) 1/4-20 x 3/4 Bolts, (8) 1/4-20 x 1-3/4 Bolts, (16) 1/4-20 Free Spin Flange Nuts
Overview
Aluminum Transformer Lug Kit, Dual Rated, Includes (12) TA-250, (8) 1/4-20 x 3/4 Bolts, (8) 1/4-20 x 1-3/4 Bolts, (16) 1/4-20 Free Spin Flange Nuts
Also known as: 783669879025, TLK-2, ILSTLK2
Features & Benefits
- Manufactured from high strength aluminum alloy, suitable for use with either copper or aluminum conductors
- Electro-tin plating provides low contact resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- Chamfered entry for ease of conductor insertion
- Kit includes all required hardware
Specifications
| Type: | Lug Kit |
| Standards: | California Proposition 65 |
| Volt Amps: | 112.500kVA, 50kVA |
| Type: | Lug Kit |
| Volt Amps: | 112.500kVA, 50kVA |
| Standards: | California Proposition 65 |