EWD 6269HGC Conn HG 15A 125V 2P3W S

Item #: 0872361

Cat #: 11191109

UPC: 619172004718

Company wide:
0 in stock
Documents & Guides
18/4STR/UL/CM/CL2

Overview

18/4STR/UL/CM/CL2
Also known as: 619172004718, 11191109, 184CL2NGASTRPBXX1K

Specifications

Color: Clear
Gauge: 18 AWG
Conductors: 4
Color: Clear
Conductors: 4
Gauge: 18 AWG