Transformer, Dry Type, 1PH, 37.5KVA

Item #: 0872304

Cat #: TP531193S

UPC: 047503090152

$ 6278.62 EA
Company wide:
0 in stock
Transformer, Dry Type Distribution, 1-Phase, 37.5 KVA, Primary: 600 Volts, Secondary: 120/240 Volts

Overview

Transformer, Dry Type Distribution, 1-Phase, 37.5 KVA, Primary: 600 Volts, Secondary: 120/240 Volts

Low Voltage Distribution Transformer - Single Phase, 600 - 120V/240V, 37.5kVA Quiet operation with sound levels below NEMA standards Electrostatic shield for enhanced protection Optional weather shield - WSA1

Also known as: 047503090152, TP531193S, ACMTP531193S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA1

Specifications

Type: Isolation Transformer
Primary Voltage: 600
Volt Amps: 37.500kVA
Type: Isolation Transformer
Volt Amps: 37.500kVA
Primary Voltage: 600