Contact Resistor Pack (2) 10 K

Item #: 0872236

Cat #: PAC-2-B-10K

UPC: 697625052417

$ 4.90 EA
Company wide:
20 in stock
Documents & Guides
PAC-2-B-10K(1=2)RESIS 10K, Contact Resistor Pack (2) 10 K

Overview

PAC-2-B-10K(1=2)RESIS 10K, Contact Resistor Pack (2) 10 K
Also known as: 697625052417, PAC-2-B-10K, GOIPAC2B10K

Specifications

Type: Magnet
Color: Metallic
Type: Magnet
Color: Metallic