Circular Saw Blade, Metal, 30 TPI, 5-3/8"

Item #: 0872231

Cat #: 48-40-4070

UPC: 045242233786

$ 41.18 EA
Company wide:
28 in stock
Documents & Guides
Circular Saw Blade, Teeth: 30, Diameter: 5-3/8", Arbor: 20mm, Appropriate Use: Ferrous Metal

Overview

Circular Saw Blade, Teeth: 30, Diameter: 5-3/8", Arbor: 20mm, Appropriate Use: Ferrous Metal

Milwaukee metal circular saw blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide tipped teeth with alternate top bevel grind shear through metal leaving burr-free, cool-to-touch cuts. Designed for use with the M18™ cordless 5-3/8 in. metal saw, these blades feature a thin Kerf that reduces the amount of drag and resistance while cutting, resulting in more cuts per charge.

Also known as: 045242233786, 48-40-4070, MIL48404070

Features & Benefits

  • Carbide blade for cutting metal
  • No lubricant required
  • Minimizes heat buildup
  • Burr-reducing design

Specifications

Diameter: 5 3/8 in
Size: # 20
Diameter: 5 3/8 in
Size: # 20