2400 Raceway 1-Gang Device Box

Item #: 0872226

Cat #: 2448-FW

UPC: 786776132489

$ 18.92 EA
Company wide:
0 in stock
Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.

Overview

Steel, 1-Gang, Device Box, 2400 Series. Size: 1-3/4" Deep, 4-5/8" Length, 2-7/8" Width. Includes: 1/2" Trade KO, Rectangular KO. Ivory.
Also known as: 786776132489, 2448-FW, WMD2448FW

Specifications

Length: 4 5/8 in
Width: 2 7/8 in
Color: Fog White
Depth: 1 3/4 in
Length: 4 5/8 in
Color: Fog White
Width: 2 7/8 in
Depth: 1 3/4 in