15kVA Single Phase, 60 Hz

Item #: 0872176

Cat #: GP1215000S

UPC: 047503089521

$ 4336.98 EA
Company wide:
0 in stock
Single Phase, 60 Hz , 277/480 Primary Volts , 208/277 Secondary Volts, 15kVA

Overview

Single Phase, 60 Hz , 277/480 Primary Volts , 208/277 Secondary Volts, 15kVA
Also known as: 047503089521, GP1215000S, ACMGP1215000S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277/480
Secondary Voltage: 208/277
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Secondary Voltage: 208/277
Phase: 1
Primary Voltage: 277/480