Zinc Bulkhead 1"w/locknut

Item #: 0872108

Cat #: H100TBH

UPC: 786210002842

$ 139.98 EA
Company wide:
0 in stock
Documents & Guides
Tb H100tbh Zinc Bulkhead 1 W/

Overview

Tb H100tbh Zinc Bulkhead 1 W/
Also known as: 786210002842, H100TBH, THBH100TBH

Specifications

Material: Zinc
Hub Diameter: 1 in
Material: Zinc
Hub Diameter: 1 in