20W T6 1/2 Incandescent Lamp, Clear

Item #: 0872005

Cat #: S3297

UPC: 045923032974

Company wide:
0 in stock
20 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 150 Lumens; DC Bay Base; 130 Volt

Overview

20 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 150 Lumens; DC Bay Base; 130 Volt
Also known as: 045923032974, S3297, SATS3297

Specifications

Volts AC: 130
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 150
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Bayonet (BA15d)
Wattage: 20
Lumens: 150
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent