Compression Buttsplice, Aluminum, 6 AWG, CU/AL Rated

Item #: 0871990

Cat #: YS6CA1

UPC: 781810756805

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 6 AWG, Coded Gray, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 6 AWG, Coded Gray, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810756805, YS6CA1, BURYS6CA1

Specifications

Color: Gray
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6
Color: Gray
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6