Compression Buttsplice, Aluminum, 4 AWG, CU/AL Rated

Item #: 0871986

Cat #: YS4CA1

UPC: 781810756706

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4 AWG, Coded Green, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4 AWG, Coded Green, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810756706, YS4CA1, BURYS4CA1

Specifications

Color: Green
Material: Aluminum
Allowable Gauge Range: 4
Color: Green
Allowable Gauge Range: 4
Material: Aluminum