
Compression Buttsplice, Aluminum, 300 MCM, CU/AL Rated
Item #: 0871964
Cat #: YS30A1
UPC: 781810757406
Company wide:
0
in stock
Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 300 MCM, Coded Blue, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Overview
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 300 MCM, Coded Blue, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757406, YS30A1, BURYS30A1
Specifications
| Color: | Blue |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 300 |
| Color: | Blue |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Allowable Gauge Range: | 300 |