BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 0871956

Cat #: GMF-1/2

UPC: 051712716734

$ 16.29 EA
Company wide:
0 in stock
Documents & Guides
1/2A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse

Overview

1/2A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
Also known as: 051712716734, GMF-1/2, BUSGMF12

Specifications

Volts AC: 300
Speed: Time Delay
Type: Fuse, Non-Rejecting
Amps: 0.500
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Fuse, Non-Rejecting
Interrupt Rating DC: 10 kA
Speed: Time Delay
Amps: 0.500