12" Hot Dip Galvanized Pole Stand-Off W/T, Diamond

Item #: 0871954

Cat #: SDT12

UPC:

$ 45.36 EA
Company wide:
0 in stock
Documents & Guides
12" Hot Dip Galvanized Pole Stand-Off W/T, Diamond

Overview

12" Hot Dip Galvanized Pole Stand-Off W/T, Diamond
Also known as: SDT12, NICSDT12

Specifications

Type: Standoff, Diamond Base
Length: 12 in
Material: Steel
Type: Standoff, Diamond Base
Material: Steel
Length: 12 in