Sealed Enclosure Air Conditioner

Item #: 0871943

Cat #: G520816G050

UPC: 783510192822

$ 7939.32 EA
Company wide:
0 in stock
Sealed Enclosure Air Conditioner, Indoor, 1-Phase, 115 Volt, 8000 BTU, Material: Steel, Color: Gray

Overview

Sealed Enclosure Air Conditioner, Indoor, 1-Phase, 115 Volt, 8000 BTU, Material: Steel, Color: Gray

The nVent HOFFMAN HOFG520816G050 is ideal for industrial automation, telecommunications, security and defense systems and more. A dust-resistant condenser coil allows the unit to be run filterless in most applications. A reliable mechanical thermostat is included on the enclosure side of the unit. A Galvanized sheet-metal cover is ideal for rugged factory and outdoor environments.

Also known as: 783510192822, G520816G050, HOFG520816G050

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

Color: Light Gray
Weight: 135 lb
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Mounting: Side wall
Color: Light Gray
Finish: Powder Coated
Width: 17.120 in
Depth: 11.660 in
Weight: 135 lb
IP/NEMA Rating: NEMA 4
Height: 52.690 in
Mounting: Side wall