GRD BAR ASSY,1/4INX4INX12IN,C11000 CU,CC

Item #: 0871939

Cat #: EGBA14412CCT

UPC: 782856477464

$ 223.45 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.25", Tinned

Overview

Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.25", Tinned
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Also known as: 782856477464, EGBA14412CCT, CADEGBA14412CCT

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Length: 12 in
Width: 4 in
Material: Copper

Customer Reviews

No reviews for this product
(0)